Zoro Homepage

Pressure Washer

  • Mfr # 61024

  • Zoro # G811934881


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
3 gpm
Engine Brand
Honda
Warranty
90 day, 3 yr, 7 yr, 10 yr
Includes
Hose, Lance, Nozzle, Spray Gun
Engine Displacement
196 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61024
Zoro #
G811934881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 1/2 in
Overall Height
32 in
Hose Diameter
3/8 in
Overall Width
23 in
Hose Length
50 ft

Details

Flow Rate
3 gpm
Engine Brand
Honda
Warranty
90 day, 3 yr, 7 yr, 10 yr
Includes
Hose, Lance, Nozzle, Spray Gun
Engine Displacement
196 cc
Pump Drive
Direct
Detergent Injection System
Yes
Standards
CETA
Item
Gas-Powered Pressure Washer
Pump Type
Triplex
Operating Pressure - Maximum
3,000 psi
Fuel Tank Capacity
0.8 gal
Frame Material
Aluminum
Engine Cycle
4-Cycle
Flow - Maximum
3 gpm
Duty Rating
Heavy Duty
Power Source
Gas-Powered
Water Type
Cold
Weight
83 lb
Product Type
Pressure Washer
Style
Cart
Tool Series
Industrial
Tool Weight
83 lb

Description

Pressure Washer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.