Zoro Homepage

Pressure Washer

  • Mfr # 61029

  • Zoro # G611934920


product price: $1,178.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Standards
CETA
Pump Type
Triplex
Flow Rate
4 gpm
Detergent Injection System
Yes
Includes
Hose, Lance, Nozzle, Spray Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61029
Zoro #
G611934920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 1/2 in
Overall Height
37 in
Hose Diameter
3/8 in
Hose Length
50 ft
Overall Width
24 1/4 in

Details

Standards
CETA
Pump Type
Triplex
Flow Rate
4 gpm
Detergent Injection System
Yes
Includes
Hose, Lance, Nozzle, Spray Gun
Pump Drive
Direct
Engine Displacement
420 cc
Warranty
90 day, 3 yr, 7 yr, 10 yr
Item
Gas-Powered Pressure Washer
Engine Brand
CRX
Tool Weight
128 lb
Tool Series
Industrial
Product Type
Pressure Washer
Weight
128 lb
Style
Cart
Duty Rating
Heavy Duty
Fuel Tank Capacity
1.6 gal
Flow - Maximum
4 gpm
Engine Cycle
4-Cycle
Power Source
Gas-Powered
Water Type
Cold
Frame Material
Aluminum
Operating Pressure - Maximum
4,400 psi

Description

Pressure Washer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.