Zoro Homepage

Pressure Washer

  • Mfr # 65208

  • Zoro # G511934907


product price: $1,439.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Flow Rate
4 gpm
Warranty
90 day, 3 yr, 5 yr, 10 yr
Includes
External Unloader with a Bypass Hose
Detergent Injection System
Yes
Pump Type
Triplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65208
Zoro #
G511934907
UPC #
-
Country of Origin
United States

Dimensions

Hose Diameter
3/8 in
Overall Width
27 1/2 in
Overall Height
33 in
Overall Length
38 in
Hose Length
50 ft

Details

Flow Rate
4 gpm
Warranty
90 day, 3 yr, 5 yr, 10 yr
Includes
External Unloader with a Bypass Hose
Detergent Injection System
Yes
Pump Type
Triplex
Standards
CETA
Engine Brand
CRX
Engine Displacement
420 cc
Item
Gas-Powered Pressure Washer
Pump Drive
Direct
Product Type
Pressure Washer
Water Type
Cold
Style
Cart
Power Source
Gas-Powered
Frame Material
Steel
Tool Series
Super Pro Roll Cage
Duty Rating
Heavy Duty
Flow - Maximum
4 gpm
Engine Cycle
4-Cycle
Weight
182 lb
Fuel Tank Capacity
1.6 gal
Operating Pressure - Maximum
4,400 psi
Tool Weight
182 lb

Description

Pressure Washer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.