Shop SIMPSON
See all product information
Create Account
Pressure Washer Turbo Nozzel
Mfr # 80146
Zoro # G424224195
product price:Â
$
38.19
/ea
Key Features
Inlet Diameter
1/4 in
Product Type
Replacement Spray Nozzles
Includes
Black Nozzle, Green Nozzle, Red Nozzle, White Nozzle, Yellow Nozzle
Operating Pressure - Maximum
4,500 psi
Fluid Temperature - Maximum
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80146
- Zoro #
- G424224195
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inlet Diameter
- 1/4 in
- Orifice Size
- 1.48 mm
- Nozzle Size
- 4
Details
- Product Type
- Replacement Spray Nozzles
- Includes
- Black Nozzle, Green Nozzle, Red Nozzle, White Nozzle, Yellow Nozzle
- Operating Pressure - Maximum
- 4,500 psi
- Fluid Temperature - Maximum
- 212 Degrees F
- Nozzle Spray Angle
- 0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees
- Pressure - Maximum
- 4,500 psi
- Connection Type
- Quick-Connect
- Item
- Pressure Washer Turbo Nozzel
- Compatible Product Type
- Spray Nozzles
- Color
- Black, Green, Red, White, Yellow
- Material
- Brass, Stainless Steel
- Flow - Maximum
- 10 gpm
Description
Pressure Washer Turbo Nozzel, Nozzle Size 4, Material Brass, Stainless Steel, Orifice Size 1.48 mm, Nozzle Spray Angle 0 Degrees , 15 Degrees , 25 Degrees , 40 Degrees , Includes Black Nozzle, Green Nozzle, Red Nozzle, White Nozzle, Yellow Nozzle