This item is Discontinued.

Simpson Safety Simpson Safety MT115BK Midtop Shoe - Black; Size 11.5 SIMMT115BK

Simpson Safety MT115BK Midtop Shoe - Black; Size 11.5 (Discontinued)

  • Mfr # SIMMT115BK
  • Zoro # G304075138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIMMT115BK
Zoro #
G304075138
UPC #
-
Country of Origin
China

Description

Midtop Shoe - Black, Size 11.5

Motor State Distributing has set the pace for high-performance automotive components for racing, street, and off-road use. We offer wide range of quality auto accessories.

Features
  • Durable and reliable construction
  • Lightweight and easy to use
Specifications
  • Color: Black
  • Size: 11.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.