Shop SIMPSON STRONG-TIE
See all product information
Create Account
10.37 in. H X 3.56 in. W 14 Ga. Galvanized Steel Joist Hanger
- Mfr # HU412
- Zoro # G010913977
product price:
$
23.99
/ea
Key Features
Width
6.2025 in.
Length
2.695 in
Height
10.41375 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HU412
- Zoro #
- G010913977
- UPC #
- 44315406003
- Country of Origin
- United States
Dimensions
- Width
- 6.2025 in.
- Length
- 2.695 in
- Height
- 10.41375 in.
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. The HU is designed for structures requiring additional strength and safety factors. Some models of this heavy-duty, face-mount hanger can be special ordered with a skewable seat and a seat that slopes as far as up to 45 deg.
- • Extra optional triangle holes for additional load
- • HU-series hangers are tested, load rated and code compliant
- • Nominal joist size: 4x12
- • Galvanized (G90) for extra corrosion resistance
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.