Concrete Screw, 5/8" Dia., Hex, 8 in L, Carbon Steel Zinc Plated (Discontinued)
- Mfr # THDB62800H
- Zoro # G106902519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THDB62800H
Zoro #
G106902519
UPC #
707392181125
Country of Origin
China
Dimensions
Anchor Diameter
5/8"
Overall Length
8 in
Drill Bit Size
5/8"
Thread Length
5 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Head Type
Hex
Seismic Approved
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.