This item is Discontinued.

No Product Image Available

1/2" Hex Head Cap Screw, Zinc Plated Carbon Steel, 5 in L (Discontinued)

  • Mfr # THD50500H
  • Zoro # G406707456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD50500H
Zoro #
G406707456
UPC #
10707392708404
Country of Origin
China

Dimensions

Thread Size
1/2"
Fastener Length
5 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.