Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2''x12-1/4'' SDS-plus Shank Drill Bit

  • Mfr # MDPL05012

  • Zoro # G621887353


product price: $27.15
/ea

Key Features

Drill Bit Size
1/2 in.
Shank Type - Machining
SDS-plus
Material - Machining
Carbide Tipped
Overall Length
12-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDPL05012
Zoro #
G621887353
UPC #
707392950004
Country of Origin
Germany

Dimensions

Drill Bit Size
1/2 in.
Overall Length
12-1/4 in.

Details

Shank Type - Machining
SDS-plus
Material - Machining
Carbide Tipped

Description

Our carbide-tipped drill bits are premium quality professional-grade tools manufactured in Germany to the highest industry standards for Simpson Strong-Tie. They are designed to meet precise tolerance requirements and incorporate proprietary features that enhance durability and drilling speed while improving ease of use. Regular and Quad Head bit tip solid-tipped and Titen Turbo screw hex-bit configurations are available. Fits all current and older SDS-plus rotohammers from AEG Black & Decker Bosch DeWalt Hitachi Hilti Kango Makita Metabo Milwaukee Porter Cable Ramset Red Head Ryobi and Skil.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.