15 Wire Coil Full Round Head Ring-Shank Siding Nail 1-3/4'' Type 304, 3600-Qty

  • Mfr # S13A175SNC

  • Zoro # G421866961


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Approx. Pkg. Qty.
3600
Head Type
Full Round Head
Material
Type 304 stainless steel
Shank Type
Ring
Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S13A175SNC
Zoro #
G421866961
UPC #
744039000302
Country of Origin
United States

Dimensions

Length
1-3/4 in

Details

Approx. Pkg. Qty.
3600
Head Type
Full Round Head
Material
Type 304 stainless steel
Shank Type
Ring

Description

Simpson Strong-Tie offers a wide variety of fasteners to meet the requirements for every project type. Their extensive selection of collated nails provides an easy way to reduce driving force and increase installation speed. The 15 wire-coil full-round-head ring-shank siding nail combines the short-term benefit of increased fastening efficiency with the long-term benefit of stainless steel. This nail is ideal for use in fiber cement boards and is compatible with many major manufacturers pneumatic tools.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.