Shop SIMPSON STRONG-TIE
See all product information
Create Account
16.31 in. H X 2.06 in. W 20 Ga. Galvanized Steel Strap
- Mfr # ST2215
- Zoro # G7701958
product price:
$
6.99
/ea
Key Features
Height
16.3125 in.
Width In
2.09375 in.
Height (In.)
16.3125 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST2215
- Zoro #
- G7701958
- UPC #
- 44315807503
- Country of Origin
- United States
Dimensions
- Height
- 16.3125 in.
- Width In
- 2.09375 in.
- Height (In.)
- 16.3125 in.
Description
Simpson Strong-Tie straps and plates join and reinforce joints with simple, versatile solutions for a wide range of connections. Available in many lengths, widths and thicknesses, straps can be used on the wide or narrow face of lumber for light repairs or heavy-duty projects. These steel straps provide support in construction and home repair projects; designed to help resist tension forces and have a staggered nail pattern that reduce the possibility of the wood splitting.
- • Helps resist tension forces
- • Staggered nail pattern
- • 2-1/16 in. Width
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.