Shop SIMPSON STRONG-TIE
See all product information
Create Account
18 oz, Cartridge, Clear, MDI Prepolymer Base, Flex-H2O CPFH09
- Mfr # CPFH09KT
- Zoro # G910034109
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Container Size
18 oz
Color
Clear
Adhesive Grouping
Polyurethane Crack Sealer
Series
Flex-H2O CPFH09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPFH09KT
- Zoro #
- G910034109
- UPC #
- 707392538806
- Country of Origin
- United States
Dimensions
- Container Size
- 18 oz
Details
- Container Type
- Cartridge
- Color
- Clear
- Adhesive Grouping
- Polyurethane Crack Sealer
- Series
- Flex-H2O CPFH09
- Sealant Base
- MDI Prepolymer
- For Use On Surface Material
- Concrete
- Flash Point
- 150 Degrees/200 Degrees F
- Specific Gravity
- 1.06 to 1.07 and 0.9 to 0.93 at 77 deg F
- Performance Temp. Range
- 150/200 deg F
- VOC Content Weight
- 3 g/L
Description
Simpson Strong-Tie Crack-Pac Polyurethane Crack Sealer Kit, Series: Flex-H2O CPFH09, 18 oz Container, Cartridge Container, Clear, 3 g/L VOC, 150/200 deg F Flash Point, Bonds To: Concrete, Composition: MDI Prepolymer, Propanoic Acid, Ester, Diphenylmethane Diisocyanate, Mixed Isomers, Methylene Biphenyl Isocyanate, Polymeric Diphenylmethane Diisocyanate, Tertiary Amine, Tin Mercaptide, 10 pH, 1.06 to 1.07 and 0.9 to 0.93 at 77 deg F Specific Gravity
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.