Shop SIMPSON STRONG-TIE
See all product information
Create Account
2 in. H X 2 in. W 20 Ga. Galvanized Steel Rigid Tie Connectors
- Mfr # RTB22
- Zoro # G7701501
product price:
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Length
1.53875 in
Width In
1.53875 in
Height (In.)
2.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTB22
- Zoro #
- G7701501
- UPC #
- 44315580208
- Country of Origin
- United States
Dimensions
- Length
- 1.53875 in
- Width In
- 1.53875 in
- Height (In.)
- 2.41 in
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. Whether working on a home project or building a structure to comply with building codes, go with the choice of engineers and contractors, go with genuine Simpson Strong-Tie connectors.
- • Rigid Tie bracket provides a strong 90 degree connection between 2 x 2 members
- • Ideal for home projects and repair
- • Stronger than angled nailing or screw fastening
- • Ideal for building lattice, railings, shelving and more
- • Made from 20 gauge steel
- • Galvanized for extra corrosion resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.