Shop SIMPSON STRONG-TIE
See all product information
Create Account
2 in. W X 4 in. L Galvanized Steel Medium L-Angle
- Mfr # ML24Z
- Zoro # G7694081
product price:
$
7.49
/ea
Key Features
Height (In.)
4 in.
Width In
2 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML24Z
- Zoro #
- G7694081
- UPC #
- 707392267706
- Country of Origin
- United States
Dimensions
- Height (In.)
- 4 in.
- Width In
- 2 in.
Description
Not only do angles make joints stronger, they also provide more consistent, straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present, use our ZMAX® zinc-coated connectors, which provide extra resistance against corrosion (look for a ""Z"" at the end of the model number).
- • Provide a 90 degree connection for medium/heavy duty applications
- • Stronger than angled nailing or screw fastening
- • Help ensure joints are consistently straight and strong
- • 4 inch height
- • Made from 12-Gauge steel
- • ZMax galvanization offers extra corrosion resistance for exterior and treated-wood applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.