Zoro Homepage

22oz Epoxy Anchoring Adhesive w/ Nozzle

  • Mfr # ET3G22-N

  • Zoro # G011633591


product price: $39.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET3G22-N
Zoro #
G011633591
UPC #
-
Country of Origin
China

Description

Simpson Strong-Tie ET3G22-N - 22oz Epoxy AnchORg Adhesive w/ Nozzle ET-3G is a two-component, high-solids, epoxy-based system ideal for general anchORg of threaded rod and rebar into concrete cracked and uncracked and masonry cracked and uncracked. Key Features Suitable for use under static and seismic loading conditions in cracked and uncracked concrete and masonry Ideal for general doweling and threaded rod applications Two-year shelf life for unopened cartridges stored between 451/4 F 71/4 C and 901/4 F 321/4 C Mix Ratio/Type 1: 1 epoxy Mixed Color Teal Base Materials Concrete and masonry, cracked and uncracked Base Material Conditions Dry, water-saturated Anchor Type Threaded rod or rebar Substrate Installation Temperature 501/4 F 101/4 C to 1101/4 F 431/4 C In-Service Temperature Range -401/4 F -401/4 C to 1501/4 F 651/4 C Storage Temperature 451/4 F 71/4 C and 901/4 F 321/4 C Shelf Life 24 Months Volatile Organic Compound VOC 3 g/L Applications Concrete: Cracked Concrete Block: Grouted Concrete Block: Hollow Ungrouted Brick: Solid Brick: Hollow Brick: Unreinforced URM Transportation Infrastructure Water / Wastewater Facilities

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.