
2in x .131 316SS Ring-Shank Roof Nail
Mfr # T610ARN5
Zoro # G911899202
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Head Type
Full Round
Length
2 in
Shank Type
Annular-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T610ARN5
Zoro #
G911899202
UPC #
-
Country of Origin
China
Dimensions
Length
2 in
Details
Material
316 Stainless Steel
Head Type
Full Round
Shank Type
Annular-Ring
Description
Simpson Strong-Tie T610ARN5 2in x 10Ga 6d Ring 316SS Roofing Nails 5lbThe Simpson Strong-Tie1/4 Roofing Nail, Annular Ring Shank was designed to optimize holding power, while incorporating higher levels of corrosion resistance. Its large flat head provides extra bearing surface to firmly secure roofing material and its annular ring shank increases withdrawal resistance. A variety of sizes are available in Type 316 and Type 304 stainless steel, as well as in copper.Key FeaturesLarge, flat head provides extra bearing surface to firmly secure roofing materialAnnular ring shank increases withdrawal resistance to provide a secure attachment to wood members and plywood roof decksLonger Length s ideal for installing curved Spanish roof tiles and thicker slateInstallationInstallation Tip: For slate roofs, determine the correct nail Length by doubling the slate thickness and adding one inchOptionsAluminum nails also available with a screw shank Specifications: Penny Size: 6d Length in.: 2Gauge: 10Head Diameter in.: 0.375Head Pattern: Smooth Head Head Type: Full Round Head Shank Type: Annular-Ring Shank Shank Diameter in.: 0.131Point Type: Diamond Point Coating/Material: Type 316 Stainless Steel Appx Count Per Lb: 105Packaging Quantity: 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.