Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X Rigid Tie Connector

  • Mfr # RTF2Z

  • Zoro # G607068400


product price: $10.55
/ea

Key Features

Width
10 in
Height
4.125 in.
Length
1.6585 in
Depth
1.6585 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTF2Z
Zoro #
G607068400
UPC #
44315626401
Country of Origin
United States

Dimensions

Width
10 in
Height
4.125 in.
Length
1.6585 in
Depth
1.6585 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.