3-1/2 in. W X 3 in. L Steel Angle
- Mfr # APA4
- Zoro # G7662618
product price:
$
9.45
/ea
Key Features
Width
3 in
Height
3-1/4 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APA4
- Zoro #
- G7662618
- UPC #
- 707392531388
- Country of Origin
- United States
- Item
- Joist
Dimensions
- Width
- 3 in
- Height
- 3-1/4 in
- Depth
- 3 in
Description
Outdoor Accents® angles tie together beams, rafters and more. The APA4 angle makes structural connections between beams and posts much more visually appealing. These angles make connections stronger and provide more consistent, straight corners for a variety of outdoor projects. The APA4 is designed for use with 4x lumber or larger.
- • Install with Outdoor Accents Connector Screws for decorative look and maximum strength (sold separately)
- • ZMAX Galvanized with black powder-coat offers extra corrosion resistance for exterior and treated-wood applications
- • Stronger than angled nailing or screw fastening alone for outdoor living or home repair projects
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.