Shop SIMPSON STRONG-TIE
See all product information
Create Account
3 in. H X 0.4 in. W X 1.5 in. L Galvanized Steel Nail Stop
- Mfr # NS1
- Zoro # G4566098
product price:
$
50.35
/ea
Key Features
Height
3 in.
Width
1.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS1
- Zoro #
- G4566098
- UPC #
- 44315760006
- Country of Origin
- United States
Dimensions
- Height
- 3 in.
- Width
- 1.5 in.
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. Whether working on a home project or building a structure to
- • Nail stoppers help prevent nails from piercing pipes and electrical lines
- • Install over utilities that pass through framing members
- • 1-1/2 inch Width
- • 3 inch Length
- • Made from 16-Gauge steel
- • Galvanized for extra corrosion resistance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.