This item is Discontinued.

No Product Image Available

3/8" Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L (Discontinued)

  • Mfr # THD37300H
  • Zoro # G606707461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THD37300H
Zoro #
G606707461
UPC #
10707392116803
Country of Origin
China

Dimensions

Thread Size
3/8"
Fastener Length
3 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.