3/8in Rod Hanger for Wood Horizontal 1/4in x 2in

  • Mfr # RWH37200

  • Zoro # G415289578


product price:  $37.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWH37200
Zoro #
G415289578
UPC #
-
Country of Origin
China

Description

Simpson Strong-Tie RWH37200 3/8in Rod Hanger for Wood Horizontal 1/4 x 2in 25ctThe wood rod hanger from Simpson Strong-Tie is a one-piece fastening system for suspending 1/4in or 3/8in threaded rod. Vertical rod hangers are designed to suspend threaded rod in overhead applications from wood members. Horizontal rod hangers are available for applications requiring installation into the side of joists, columns and overhead members. Both rod hangers provide attachment points for use in pipe hanging, fire protection, electrical conduit and cable-tray applications. Recommended for use in dry, interior, non-corrosive environments only. Key Features Threaded anchors for rod-hanging applications in woodSuitable for installation horizontally or vertically in overhead applicationsNo predrilling requiredEasily installed with a drill or screw gunType-17 tip provides for fast startsUL/FM Listed MaterialCarbon steel FinishZinc plated Installation Installation Sequence Attach RND62 nut driver to a drill.Insert rod hanger into the RND62 nut driver.Using rotation-only mode, drive rod hanger until it contacts the surface. Do not over-tighten. RND62 nut driver will disengage the rod hanger at the appropriate depth to prevent over-driving.Insert threaded rod. Minimum thread engagement should be equal to the nominal diameter of the threaded insert. Specifications: Anchor Diameter: 1/4inAnchor Length : 2inAnchor Material: ZincQuantity: 25Anchor Head Type: HexUPC: 707392117254

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.