Shop SIMPSON STRONG-TIE
See all product information
Create Account
4 in. H X 4 in. W 18 Ga. Galvanized Steel Hurricane Tie
- Mfr # H1A
- Zoro # G7699541
product price:
$
114.99
/ea
Free Shipping & Returns
Key Features
Width In
5.28125 in.
Height (In.)
5.28125 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1A
- Zoro #
- G7699541
- UPC #
- 707392019695
- Country of Origin
- United States
Dimensions
- Width In
- 5.28125 in.
- Height (In.)
- 5.28125 in.
Description
Simpson Strong-Tie hurricane ties are designed to resist high winds and seismic forces by positively connecting trusses/rafters to the top of wall of the structure. These ties connect both solid-sawn and engineered lumber across a wide range of applicatio
- • Great for connecting 2x deck joists on top of a perpendicular beam
- • Install in pairs on either side of the rafter/truss/joist to provide resistance to uplift and lateral forces
- • Use also for a variety of connections where one member crosses another
- • Made from 18-Gauge steel
- • Galvanized for extra corrosion resistance
- • Install with 8d common nails or 9 x 1-1/2 inch strong-drive SD screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.