Shop SIMPSON STRONG-TIE
See all product information
Create Account
5-1/16 in. H X 1 in. W X 3.5 in. L Galvanized Steel Stud Plate
- Mfr # SP1
- Zoro # G705388745
product price:
$
173.99
/ea
Free Shipping & Returns
Key Features
Width
3.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP1
- Zoro #
- G705388745
- UPC #
- 44315803000
- Country of Origin
- United States
Dimensions
- Width
- 3.5 in.
Description
The Stud Plate Tie series offers various solutions for connecting the stud to the top and bottom plates. All models can be used to make a connection to either the top or bottom plate, and several are suitable for double top plates and studs. Stud Plate Ties add strength and rigidity to the critical stud-plate connection.
- • A versatile pre-bent strap for a variety of connections
- • Designed to connect wall studs to the top and bottom plates
- • Connects 1 x stud to single top or bottom plate
- •
- •