5000162 No. 10 x 2.5 in. Lobe Flat Head Coated Stainless Steel Deck Screws; 1 lbs
- Mfr # 5000162
- Zoro # G703910955
product price:Â
$
59.15
/ea
Key Features
Flat Head
Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
T25
Material
Stainless Steel
Thread Style
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000162
- Zoro #
- G703910955
- UPC #
- 744039308569
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 2-1/2 in
- Drive Size
- T25
Details
- Head Type
- Flat
- Material
- Stainless Steel
- Thread Style
- Box
- Item
- Deck Screw
- Interior/Exterior
- Exterior
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Specially designed sharp point penetrates hard wood products with ease
- 6 lobe drive helps prevent driver bit cam out, resulting in easier driving and longer bit life
- Choose Type 316 stainless steel for seaside applications
- Callout Size: No. 10
- Length: 2-1/2 in.
- Drive Style: Lobe
- Head Type: Flat Head
- Finish: Coated
- Material: Stainless Steel
- Type: Deck Screws
- Container Size: 1 lb.
- Indoor or Outdoor: Outdoor
- Grade: Type 316 Grade
- Thread Type: Box
- Country of Origin: Taiwan
- Weight: 1.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.