Zoro Homepage

5/8''x13'' SDS-max Shank Quad-Head Drill Bit

  • Mfr # MDMX06213Q

  • Zoro # G421886525


product price: $73.79
/ea

Key Features

Material - Machining
Carbide
Drill Bit Size
5/8 in
Shank Type - Machining
SDS-max
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDMX06213Q
Zoro #
G421886525
UPC #
707392828204
Country of Origin
Germany

Dimensions

Drill Bit Size
5/8 in
Overall Length
13 in

Details

Material - Machining
Carbide
Shank Type - Machining
SDS-max

Description

Our carbide-tipped drill bits are premium quality professional-grade tools manufactured in Germany to the highest industry standards for Simpson Strong-Tie. They are designed to meet precise tolerance requirements and incorporate proprietary features that enhance durability and drilling speed while improving ease of use. Regular and Quad Head bit tip configurations are available. Fits all current and older SDS-max rotohammers from Black & Decker Bosch DeWalt Hitachi Hilti Kango Makita Metabo and Milwaukee.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.