
5dx1-3/4'' 14 ga 316 SS Siding Nail, 1 Lb.
Mfr # T5SND1
Zoro # G921885714
product price: $31.75
/eaKey Features
Gauge
14 ga
Head Type
Flat
Length
1-3/4 in
Material
316 Stainless Steel
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5SND1
Zoro #
G921885714
UPC #
744039150519
Country of Origin
United States
Dimensions
Length
1-3/4 in
Details
Gauge
14 ga
Head Type
Flat
Material
316 Stainless Steel
Shank Type
Ring
Package Weight
1 lb
Description
Simpson Strong-Tie offers a wide variety of fasteners to meet the requirements for every project type. Our exterior nails provide powerful corrosion-resistant fastening solutions to help make your outside living space as long lasting as the interior of your home. The shake and shingle siding/roofing nails flat head provides ample bearing surface to secure all types of shakes and shingles. This screw also features a slender shank to minimize splitting and a diamond point for easier driving.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.