Shop SIMPSON STRONG-TIE
See all product information
Create Account
6.68 in. H X 1.81 in. W 14 Ga. Galvanized Steel Joist Hanger
- Mfr # HU7
- Zoro # G310913929
product price:
$
19.15
/ea
Key Features
Width
4.4525 in.
Height
6.7575 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HU7
- Zoro #
- G310913929
- UPC #
- 44315636608
- Country of Origin
- United States
Dimensions
- Width
- 4.4525 in.
- Height
- 6.7575 in.
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. Whether working on a home project or building a structure to comply with building codes, go with the choice of engineers and contractors, go with genuine Simpson Strong-Tie connectors. These heavy-duty face-mount joist hangers are designed for schools and other structures requiring additional strength, longevity and safety factors.
- • "U" design allows for flexibility of placement on the header
- • Actual joist size 1-3/4 inch x 7-1/4 inch, durable material
- • Galvanized (G90) for extra corrosion resistance
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.