Zoro Homepage

7 LAngle ZMax

  • Mfr # L70Z

  • Zoro # G907957527


product price: $5.25
/ea
Sold in multiples of 5 for $26.25

Key Features

Width
1.434 in
Height
7 in
Depth
2.434 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L70Z
Zoro #
G907957527
UPC #
707392280903
Country of Origin
United States

Dimensions

Width
1.434 in
Height
7 in
Depth
2.434 in

Details

Item
Joist

Description

L70Z, , Used To Reinforce Angle Connections, Staggered Nail Pattern Reduces The Possibility For Splitting, Wider Leg Is Nailed Into Joist To Allow Correct Nailing, Shipped At 90 Degree Angle, Stronger Than A Toe Nailed Connection, Made With 16 Gauge ZMax Galvanized Steel, Install With Six 10D HDG Nails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.