8.38 in. H X 3.5 in. W 10 Ga. Steel Column Base
- Mfr # CBS44
- Zoro # G7698272
product price:
$
39.99
/ea
Key Features
Height (In.)
16.629 in.
Width In
4.198 in.
Height
16.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS44
- Zoro #
- G7698272
- UPC #
- 44315156007
- Country of Origin
- United States
Dimensions
- Height (In.)
- 16.629 in.
- Width In
- 4.198 in.
- Height
- 16.62 in
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. Whether working on a home project or building a structure to comply with building codes, go with the choice of engineers and contractors, go with genuine Simpson Strong-Tie connectors. The CBS column base embeds in wet concrete at time of pour.
- • Shipped with base plate assembled
- • Base plate provides a 1 in. standoff clearance required by code
- • Standoff base reduces the potential for decay at post and column ends
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.