Zoro Homepage

Angle A66

  • Mfr # A66

  • Zoro # G000539682


product price: $9.75
/ea

Key Features

Overall Height
5.974 in.
Overall Width
1.5 in.
Overall Depth
5.974 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A66
Zoro #
G000539682
UPC #
044315048005
Country of Origin
United States

Dimensions

Overall Height
5.974 in.
Overall Width
1.5 in.
Overall Depth
5.974 in.

Description

Simpson Strong-Tie 5.9 in. W X 1.5 in. L Galvanized Steel Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.