Shop SIMPSON STRONG-TIE
See all product information
Create Account
Avant 10.5 in. H X 5 in. W 12 Ga. Steel T Strap
- Mfr # APVT6
- Zoro # G006614079
product price:
$
22.79
/ea
Sold in multiples of 8 for
$182.32
Key Features
Height (In.)
10.50 in.
Width (In.)
16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APVT6
- Zoro #
- G006614079
- UPC #
- 707392008019
- Country of Origin
- China
Dimensions
- Height (In.)
- 10.50 in.
- Width (In.)
- 16 in.
Description
Outdoor Accents flat T straps from Simpson Strong-Tie bring decorative appeal and lateral strength to any outdoor living space. They provide reinforcement for a connection where one lumber piece intersects another at a 90-degree angle. This T strap is easily installed with outdoor Accents structural screws and hex-head washers. Part of the Avant collection.
- • The Avant collection features connectors with straight edges and chamfered corners for a clean and timeless contemporary design
- • Zmax galvanization with black powder coat offers extra corrosion resistance for exterior and treated-wood applications
- • For single part installations, use half the listed values
- • Connector table loads and fastener quantities are listed for two parts
- • Allowable loads have been increased for wind or earthquake loading with no further increase allowed
- • Reduce where other loads govern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.