Shop SIMPSON STRONG-TIE
See all product information
Create Account
Bearing Plate, 2 in x 2 in, 0.129 in Thick
- Mfr # LBP 1/2
- Zoro # G705993413
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Height
2 in.
Width
2 in.
Length
0.129 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBP 1/2
- Zoro #
- G705993413
- UPC #
- 44315737404
- Country of Origin
- United States
Dimensions
- Height
- 2 in.
- Width
- 2 in.
- Length
- 0.129 in
Description
Bearing Plates give greater bearing surface than standard cut washers. They are designed to help strengthen and distribute the load at these critical connections. Bearing Plates are typically used on foundation anchor bolts in place of cut washers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.