Collated Finishing Nail, Steel, Hot Dipped Galvanized Finish, 9 ga

  • Mfr # N10HDGPT500

  • Zoro # G7683091


product price:  $32.71
/ea

Key Features

Overall Length
1-1/2 in
Gauge
9 ga
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
33 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N10HDGPT500
Zoro #
G7683091
UPC #
707392703808
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Diameter
0.148 in

Details

Item
Collated Finishing Nail
Gauge
9 ga
Finish
Hot Dipped Galvanized
Head Type
Full Round
Collation Angle
33 Degrees
Collation Type
Paper
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip

Description

Strong Drive 33 deg. SCN smooth shank connector nail collated. The Hot Dip Galvanized finish nails are for use with Simpson Strong Tie ZMAX and HDG connectors in exterior applications, in corrosive environments and with some preservative treated wood. Compatible with a wide variety of pneumatic tools.


  • • 33 degree collation angle
  • • Full round head with embossed size identification
  • • Dipped nail tips provide easy nail to connector hole alignment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.