Zoro Homepage

Column Cap for 7in Beam, 6x Post w/ SDS Screws

  • Mfr # CCQ7.1-6SDS2.5

  • Zoro # G111633453


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Width
5.958 in
Length
11 in
Height
15.729 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCQ7.1-6SDS2.5
Zoro #
G111633453
UPC #
-
Country of Origin
China

Dimensions

Width
5.958 in
Length
11 in
Height
15.729 in

Description

Simpson Strong-Tie CCQ7.1-6SDS2.5 - Column Cap for 7in Beam, 6x Post w/ Strong-Drive SDS ScrewsThe CCQ is designed to provide strong column-beam connections in wood construction. The seat of the column cap provides an additional surface area of bearing that extends beyond each side of the column. The extended bearing surface helps distribute the load from the beam and provide support for the connection. The CCQ uses Strong-Drive1/4 SDS Heavy-Duty Connector screws for fast installation and to attach to a greater net section area of the column than a bolt attachment normally entails.Features: The SDS screws provide a lower profile than standard through boltsCertified welds for confidence in strength and loadingUplift loads have been increased for earthquake or wind loadingDiamond holes for temporary fasteningBeam Width : 7 in.Nominal post size: 6xMade from 3-gauge steelSimpson Strong-Tie gray paint finish Specifications: Install WithInstall with 30 1/4 in. x 2-1/2 in. Strong-Drive SDS Heavy-Duty Connector screws includedPackaging Quantity1Gauge3CoatingSimpson Strong-Tie Gray PaintFinishSimpson Strong-Tie Gray PaintColorGray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.