Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 2-1/2 in L, 16D

  • Mfr # N16HDGPT500

  • Zoro # G710441305


product price: $71.99
/ea

Key Features

Length
2-1/2 in
Penny Size
16D
Approx. Pkg. Qty.
500
Finish
Hot-dip galvanized
Head Type
Full round head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N16HDGPT500
Zoro #
G710441305
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2-1/2 in
Penny Size
16D

Details

Item
Common Nail
Approx. Pkg. Qty.
500
Finish
Hot-dip galvanized
Head Type
Full round head
Shank Type
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.