Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 3-1/2 in L, 16D, 316 Stainless Steel, 9 ga

  • Mfr # S16PTDB

  • Zoro # G904300067


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Length
3-1/2 in
Penny Size
16D
Material
316 Stainless Steel
Package Weight
5 lb
Gauge
9 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16PTDB
Zoro #
G904300067
UPC #
744039157662
Country of Origin
United States

Dimensions

Length
3-1/2 in
Penny Size
16D

Details

Item
Common Nail
Material
316 Stainless Steel
Package Weight
5 lb
Gauge
9 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Head Type
Round

Description

Annular ring threads provide secure attachment of cedar, redwood and other stable decking materials to deck joists and preclude nail head popping. Slender shanks permit nailing at board ends without splitting. Small unobtrusive checker pattern heads blend with wood grain and diffract sunlight. Note, choose 316 Stainless Steel for seaside applications and excellent corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.