Zoro Homepage

Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish

  • Mfr # 10DHDG-R

  • Zoro # G508249069


product price: $6.79
/ea
Sold in multiples of 4 for $27.16

Key Features

Length
3 in
Penny Size
10D
Finish
Hot Dipped Galvanized
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10DHDG-R
Zoro #
G508249069
UPC #
707392846840
Country of Origin
United States

Dimensions

Length
3 in
Penny Size
10D

Details

Item
Common Nail
Finish
Hot Dipped Galvanized
Approx. Pkg. Qty.
1

Description

10DHDGR, 50CT, 10D HDG Nails, StrongTie Nails Structural Fasteners Have Been Developed As The Optimum Fasteners For Connector Products, Specifically Designed To Compliment Simpson Strong Tie Connectors, Hot Dip Galvanized For Extra Corrosion Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.