Zoro Homepage

Composite Plastic Standoff for 4x6

  • Mfr # CPS46

  • Zoro # G811891818


product price: $13.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS46
Zoro #
G811891818
UPC #
-
Country of Origin
China

Description

Simpson Strong-Tie CPS46 - Composite Plastic Standoff for 4x6Product DetailsThe CPS is a composite-plastic standoff base designed for use both indoors and outdoors. The CPS attaches to the bottom of the solid wood column and to concrete with threaded rod and epoxy. The CPS is load rated and features either a square or a rectangle shape depending upon post dimensions.Key Features Provides code-required 1in standoff Multiple sizes to support a variety of projects Black finish for a custom look InstallationPost: Drill a 3/4in-diameter hole 10in into the center of the post.Clean out sawdust. Fill hole halfway with Simpson Strong-Tie SET-3G, epoxy anchORg adhesive.Insert all-thread rod while twisting the rod and allow the epoxy to set and cure.Secure standoff to post using four 0.148in x 3in nails.Concrete: Drill a 3/4in-diameter hole per anchor design see table footnote 2.Clean out dust. Fill hole halfway with Simpson Strong-Tie SET-3G epoxy anchORg adhesive. Insert post subassembly into hole and allow the epoxy to set and cure.Post bases do not provide adequate resistance to prevent members from rotating about the base and therefore are not recommended for non-top-supported installations such as fences or unbraced carports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.