Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, Steel, Galvanized

  • Mfr # SSP

  • Zoro # G514149155


product price: $1.79
/ea
Sold in multiples of 100 for $179.00

Key Features

Conduit Fitting Type
Connector
Material
Steel
Finish
Galvanized
Overall Length
6-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP
Zoro #
G514149155
UPC #
707392301905
Country of Origin
United States

Dimensions

Overall Length
6-11/16 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Material
Steel
Finish
Galvanized

Description

The SSP is a prebent strap designed to connect single studs to either top or bottom plates. This versatile single-stud-plate connector helps to create a continuous load path in uplift resistance. The SSP features a top-flange that allows the plate to attach securely to both sill plates and top-plates.

Restrictions

WARNING: This product can expose you to chemicals including Tetrabromobisphenol A, which is known to the State of California to cause cancer, and Epichlorohydrin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.