
CRACK-PAC Injection Epoxy Crack Repair Kit
Mfr # ETIPAC2G10KT
Zoro # G414829041
product price: $302.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETIPAC2G10KT
Zoro #
G414829041
UPC #
-
Country of Origin
China
Description
Simpson Strong-Tie ETIPAC2G10KT CRACK-PAC Injection Epoxy KitImprovements Over Legacy Product ETIPAC10KT: Lower viscosity/easier to mix Longer gel time/pot life Improved tensile strength The Crack-Pac injection epoxy is designed to repair cracks in concrete ranging from 1/64in to 1/4in wide in concrete walls, floors, slabs, columns and beams. The mixed adhesive has the viscosity of a light oil and a low surface tension, allowing it to penetrate fine to medium-Width cracks in dry, damp or wet conditions with excellent results. Resin is contained in the cartridge and hardener is contained in the nozzle.Key FeaturesDispenses with a standard caulking tool, no special dispensing tool neededClean and easy to mixSeals out moisture, protecting rebar in the concrete from corrosion and floORg from moisture damageChemically bonds with the concrete to restore strengthNon-shrink material resistant to oils, salts and mild chemicalsMeets the requirements of AASHTO M-235 and ASTM C881, Type I, Grade 1, Class CApplicationsCrack Repair: Non-StructuralWater / Wastewater FacilitiesUsage Temperature601/4 F to 901/4 FShelf Life24 months from date of manufacture, unopenedInstallationSuitable for repair of cracks ranging from 1/64in to 1/4in wide in concrete walls, floors, slabs, columns and beams.Can be used to inject cracks in dry, damp or wet conditions with excellent results. Not for use in actively leaking cracks.In order for components to mix properly, the resin and hardener must be conditioned to 601/4 F,801/4 F before mixing.Clean UpWipe up with cotton cloths. If desired scrub area with abrasive, water-based cleaner and flush with water. If approved, solvents such as ketones MEK, acetone, etc., laquer thinner, or adhesive remover can be used. DO NOT USE SOLVENTS TO CLEAN ADHESIVE FROM SKIN. Take appropriate precautions when handling flammable solvents. Solvents may damage surfaces to which they are applied. Cured material, Chip or grind off surface.OptionsCrack-Pac injection epoxy is also available in the Crack-Pac Injection Kit. ETIPAC10KT. The kit includes everything needed to pressure inject cracks2 Crack-Pac cartridge/nozzle sets ETIPAC2G1012 E-Z-Click injection ports EIP-EZ2 E-Z-Click injection fittings with 12in tubing EIF-EZ1 pint of ETR paste-over epoxy 8 oz. of resin + 8 oz. of hardener ETR164 disposable wood paste-over applicators1 pair latex glovesInstallation video
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.