Deck-Drive DCU Composite Collated Deck Screw, Cap Head, #10 Screw, 2-3/4 in OAL, 6-Lobe Drive, Quik-

  • Mfr # DCU234STN01

  • Zoro # G009209838


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Socket Head
Torx Drive
Fastener Length
2-3/4 in
Application
Composite Decking
Thread Style
Tri-Lobe Thread
System of Measurement
Imperial
Drive Size
T20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCU234STN01
Zoro #
G009209838
UPC #
707392653080
Country of Origin
United States

Dimensions

Fastener Length
2-3/4 in
Drive Size
T20
Screw Size
#10

Details

Item
Deck Screw
Application
Composite Decking
Thread Style
Tri-Lobe Thread
Head Type
Socket
Drive
Torx
System of Measurement
Imperial
Collated
Collated

Description

Simpson Strong-Tie Collated Deck Screw, Composite, Series: Deck-Drive DCU, Measurement System: Imperial, Cap Head, #10 Screw, 2-3/4 in Overall Length, Quik-Guard Coated, 6-Lobe Drive, T20 Drive, Tri-Lobe Thread, Double Cut Point, Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products