Deck-Drive DCU Quik Guard No.10x2-3/4'' T20 Composite Screw, 350 Ct.

  • Mfr # DCU234GRR350

  • Zoro # G321881835


product price:  $54.89
/ea

Key Features

Application
Composite Decking
Drive Size
T20
Screw Size
#10
Material
carbon-steel
Fastener Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCU234GRR350
Zoro #
G321881835
UPC #
707392964377
Country of Origin
United States

Dimensions

Drive Size
T20
Screw Size
#10
Fastener Length
2-3/4 in

Details

Application
Composite Decking
Material
carbon-steel

Description

The Quik Guard coated Deck-Drive DCU Composite screw is designed to resist medium levels of corrosion for all types of composite or PVC decking. The carbon-steel screw penetrates composite decking with a Type-17 point and is engineered with inverted upper threads that clear excess material to ensure a clean secure installation. Available in 11 colors of Quik Guard coating that blend with popular manufacturers decking for a more concealed professional finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products