
Deck-Drive DWP No, 10 x 3'' Stainless Steel Wood Screw, 1750 Ct.
Mfr # T10300WPB
Zoro # G121873085
product price:Â $817.99
/ea
Free Shipping & Returns
Key Features
Torx Drive
Flat Head
Material
Type 316 stainless steel
Interior/Exterior
Exterior
Drive Size
T25
Screw Size
#10
Thread Style
Unique box-threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10300WPB
Zoro #
G121873085
UPC #
744039022373
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
T25
Screw Size
#10
Fastener Length
3 in
Details
Drive
Torx
Material
Type 316 stainless steel
Interior/Exterior
Exterior
Head Type
Flat
Thread Style
Unique box-threads
Description
The Deck-Drive DWP Wood SS screw is a powerful fastening solution for deck dock and general exterior applications where extra corrosion protection is needed. With its specially designed sharp-point and unique box-threads the DWP is ideally suited for the majority of wood used in todays deck boards. DWP screws are also offered in a variety of sizes to fasten fascia and trim.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.