Deck-Drive DWP No, 7 x 1-5/8'' Stainless Steel Wood Screw, 100 Ct.

  • Mfr # T07162FWP

  • Zoro # G021859820


product price: $31.29
/ea

Key Features

Torx Drive
Trim Head
Application
deck, dock and general exterior applications
Thread Style
box-threads
Material
Type 316 stainless steel
Interior/Exterior
Exterior
Screw Size
#7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T07162FWP
Zoro #
G021859820
UPC #
744039022670
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
1-5/8 in
Drive Size
T15

Details

Application
deck, dock and general exterior applications
Thread Style
box-threads
Drive
Torx
Material
Type 316 stainless steel
Head Type
Trim
Interior/Exterior
Exterior

Description

The Deck-Drive DWP Wood SS screw is a powerful fastening solution for deck dock and general exterior applications where extra corrosion protection is needed. With its specially designed sharp-point and unique box-threads the DWP is ideally suited for the majority of wood used in todays deck boards. DWP screws are also offered in a variety of sizes to fasten fascia and trim.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.