Deck-Drive DWP No, 7 x 2-1/4'' Stainless Steel Wood Screw, 350 Ct.

  • Mfr # T07225WPP

  • Zoro # G521863624


product price:  $94.49
/ea
Free Shipping & Returns

Key Features

Trim Head
Material
316 Stainless Steel
Drive Size
T15
Interior/Exterior
Exterior
Screw Size
#7
Fastener Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T07225WPP
Zoro #
G521863624
UPC #
744039022502
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
T15
Screw Size
#7
Fastener Length
2-1/4 in

Details

Material
316 Stainless Steel
Interior/Exterior
Exterior
Head Type
Trim

Description

The Deck-Drive DWP Wood SS screw is a powerful fastening solution for deck dock and general exterior applications where extra corrosion protection is needed. With its specially designed sharp-point and unique box-threads the DWP is ideally suited for the majority of wood used in todays deck boards. DWP screws are also offered in a variety of sizes to fasten fascia and trim.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.