Zoro Homepage

Deck Screw, #10 x 2-1/2 in, Flat Head, Torx Drive, 82 PK

  • Mfr # T10250WP1

  • Zoro # G105896826


product price: $38.69
/pk 82, $0.47/ea

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10250WP1
Zoro #
G105896826
UPC #
744039308569
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
2-1/2 in

Details

Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch

Description

The Deck Drive DWP Wood SS screw is a powerful fastening solution for deck, dock and general exterior applications where extra corrosion protection is needed. With its specially designed sharp point and unique box threads, the DWP is ideally suited for the majority of wood used in today’s deck boards. Choose Type 316 stainless steel for seaside and coastal environments. Available in bulk for hand drive applications, and in collated strips for use in our Quik Drive auto feed screw driving system. DWP screws are also offered in a variety of sizes to fasten fascia and trim.


  • • Specially designed sharp point penetrates hard wood products with ease
  • • Unique box thread design with raised-ridge technology greatly reduces driving torque, which allows you to drive more screws on a single battery charge
  • • 6-lobe drive helps prevent driver-bit cam-out, resulting in easier driving and longer bit life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.