Deck Screw, #10 x 2-1/2 in, Stainless Steel
Mfr # T10250WPP
Zoro # G506869153
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Screw Size
#10
Fastener Length
2-1/2 in
Material
Stainless Steel
System of Measurement
Inch
Application
deck, dock and general exterior applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10250WPP
Zoro #
G506869153
UPC #
744039022458
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
T25
Details
Material
Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Application
deck, dock and general exterior applications
Drive
6-lobe drive
Interior/Exterior
exterior
Thread Style
box-threads
Head Type
Flat Head
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.