Zoro Homepage

Deck Screw, #10 x 3 in, Stainless Steel, Flat Head, Torx Drive

  • Mfr # T10300DWP

  • Zoro # G507375004


product price: $31.35
/ea

Key Features

Flat Head
Torx Drive
Screw Size
#10
Fastener Length
3 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10300DWP
Zoro #
G507375004
UPC #
744039022847
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

Head Type
Flat
Drive
Torx
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior

Description

The DeckDrive DWP wood SS screw is a powerful fastening solution for deck, dock and general exterior applications where extracorrosion protection is needed With its speciallydesigned sharp point and unique box threads, the DWP is ideally suited for the majority of wood used in today's deck boards Type Stainless Steel is for seaside and coastal environments Available in bulk for handdrive applications and in collated strips for use in our Quik Drive autofeed screw driving system DWP screws are also offered in a variety of sizes to fasten fascia and trim

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products