
Deck Screw, 2-1/2 in, Trim Head, Square Drive, 1000 PK
Mfr # SSDTH212S
Zoro # G805896959
product price: $359.99
/pk 1000, $0.36/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDTH212S
Zoro #
G805896959
UPC #
746056055167
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
2-1/2 in
Details
Head Type
Trim
Drive
Square
Item
Deck Screw
System of Measurement
Inch
Description
Quik Drive SSDTH212S Stainless Steel screws used for the installation of Decking and Docks. These screws are driven with the Quik Drive Auto feed Screw System. 2-1/2" deck screw #7 screw, sawtooth thread, sharp point, trim head, 304/305 stainless steel. Engineered for pressure treated materials.
- • Quality and reliability
- • Resist corrosion and make installation more efficient
- • Curved collation
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.