
Deck Screw, 2-1/2 in, Trim Head, Square Drive, 1500 PK
Mfr # DTHQ212S
Zoro # G405896823
product price: $210.99
/pk 1500, $0.14/ea
Free Shipping & Returns
Key Features
Trim Head
Square Drive
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTHQ212S
Zoro #
G405896823
UPC #
746056438816
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
2-1/2 in
Details
Head Type
Trim
Drive
Square
Item
Deck Screw
System of Measurement
Inch
Description
Trim-Head decking screws are availiable in stainless steel for superior corrosion resistance in marine or high-exposure environments where PVC or composite decks are installed. Trim-Head screws provide a clean finish because of their special head design.
- • #2 undersized square drive (driver bit in each box; replacement bit model BIT2SU
- • Trim head with nibs for easy countersinking
- • Coarse threads
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.